FESTO 153239 MULTIPLE DISTRIBUTOR QSLV4-3/8-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-3/8-12
Rubix:124A7780
Manufacturer :153239
EAN:4052568033217

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153239 MULTIPLE DISTRIBUTOR QSLV4-3/8-12
Multiple Distributor QSLV4-3/8-12 4-fold, 360° orientable. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- Delivery usually within ( 2 ) days