PROTEUS EM/STOP MUSHROOM HEADED TWIST RELEASE EMERGENCY (H)72 MM X (W)
IP65 Emergency Stop Push Buttons
See technical informationSee documentsReferences
Proteus Switchgear:EM/STOP
Rubix:234A8313


Technical specifications
| Type | emergency stop push button switch |
|---|---|
| Min. tension | 690 V |
| Max. tension | 690 V |
Documents
Product details : PROTEUS EM/STOP MUSHROOM HEADED TWIST RELEASE EMERGENCY (H)72 MM X (W)
Mushroom Headed Twist Release Emergency (H)72 mm x (W)70 mm x (D)63 mm
Technical specifications
Attributes
| Type | emergency stop push button switch |
|---|---|
| Min. tension | 690 V |
| Max. tension | 690 V |
| Material | nylon 66 with 10% glass fibre |
| Min. temperature | -5 °C |
| Max. temperature | 40 °C |
| Series | emergency stop push button |
| Size of thread | m16 (top & rear) / m20 (bottom) |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days