References
IFM Electronic:IFT202
Rubix:169A3780
EAN:4021179087001

Product details : IFM INDUCTIVE PROXIMITY IFT202
- Wide operating temperature range
- Temperature shock resistant even in case of frequent temperature fluctuations
- Robust stainless steel housing for use in the food and beverage industry
- Resistant to high-pressure cleaning with aggressive cleaning agents
- High protection rating for the requirements of harsh industrial environments
Technical specifications
Attributes
| Type | pnp/npn |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | stainless steel |
| Display | switching status: 4 x 90° led (yellow); setting aid: 1 x led (red) |
| Min. temperature | 0 °C |
| Max. temperature | 100 °C |
| Size of thread | m12 x 1 |
Show UNSPSC/ECL@SS
£ 75.80 excl. VAT
/ Each
£ 90.96 incl. VAT
- In stock: Next day delivery
