References
Schneider Electric:XS518B1PAM12
Rubix:154A0655
EAN:3389110143867




Technical specifications
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 24 V |
| Max. tension | 24 V |
Documents
Product details : SCHNEIDER SENSOR XS518B1PAM12
M18Cylindrical M18 threaded case in metal Length: 3-wire; 36.5mm, Pre-Cabled 2-wire; 52.5mm, M12 2-wire; 50mmEspecially useful at sensing metals Optimum Proximity Sensors Flush-mountable inductive proximity sensors, designed for essential and repetitive applications2m cable pre-wired versions (IP68 sealed)M12 connector versions (IP67 sealed)LED status indication of output state, with short-circuit protection
Strengths
Extended Sensing Range.
Twice nominal sensing distance.
Flush mount.
Fast switching frequency.
Twice nominal sensing distance.
Flush mount.
Fast switching frequency.
Technical specifications
Attributes
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 24 V |
| Max. tension | 24 V |
| Material | metal |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 46.44 excl. VAT
/ Each
£ 55.73 incl. VAT
- In stock: Next day delivery