References
SNR:USPG210CC
Rubix:206A3230
EAN:3413529556021



Product details : SNR USPG210CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2770 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 104.27 excl. VAT
/ Each
£ 125.12 incl. VAT
- Usually arrives within 14 working days
