References
NTN:UKFS324D1
Rubix:206A2130
EAN:4547359238921



Product details : NTN UKFS324D1 BEARING UNIT
NTN - Bearing Unit - UKFS324D1
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Width | 86 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Outer diameter | 260 mm |
Show UNSPSC/ECL@SS
£ 807.23 excl. VAT
/ Each
£ 968.68 incl. VAT
- Usually arrives within 14 working days
