Tapered roller bearing Timken 32311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 35 mm
Series 32300 tapered roller bearings
See technical informationSee documentsReferences
Timken:32311
Rubix:105A6132
EAN:0053893046143




Documents
Product details : TIMKEN 32311-9X025 TAPERED ROLLER BEARING
Single-row tapered roller bearing consisting of a cone and cup and a TS-type steel cage. Generally mounted in pairs and in opposition to resist axial loads in both directions, with separable rings for easy assembly.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Weight | 2.34 kg |
| Series | 32311 |
| Material | steel |
| Cage | steel |
| Total bearing width | 45.5 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 228000 N |
Show UNSPSC/ECL@SS
£ 44.88 excl. VAT
/ Each
£ 53.86 incl. VAT
- Delivery usually within ( 7 ) days
