Tapered roller bearing NTN 4T-537, Outer diameter: 77 mm | Inner diameter: 50.8 mm | Width: 36.957 mm
NTN - Tapered Roller Bearing - 4T-537
See technical informationReferences
NTN:4T-537
Rubix:204A7725
EAN:4547359670653




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 77 mm |
| Width | 36.957 mm |
Product details : NTN 4T-537 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x107,95x36,957 mm |
|---|---|
| Logistic Weight | 994 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 77 mm |
| Width | 36.957 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 177000 N |
| Basic dynamic load, radial - Cr | 141000 N |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Usually arrives within 14 working days