Tapered roller bearing Timken 49520B, Outer diameter: 101.6 mm | Inner diameter: 81.53 mm | Width: 25.4 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:49520B
Rubix:397A7905
Manufacturer :100050840
EAN:0053893317472







Technical specifications
| Inner diameter | 81.53 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 25.4 mm |
Product details : TIMKEN 49520B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x101,6x101,6 mm |
|---|---|
| Logistic Weight | 446 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
| Package weight | 445,9 g |
| Inner diameter | 81.53 mm |
| Outer diameter | 101.6 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 1.3 kg |
| Series | 49500 |
| Total bearing width | 57.15 mm |
| Basic static load, radial - C0r | 155000 N |
| Basic dynamic load, radial - Cr | 157000 N |
Show UNSPSC/ECL@SS
£ 332.06 excl. VAT
/ Each
£ 398.47 incl. VAT
- Usually arrives within 14 working days