Tapered Roller Bearing Cone
Inner diameter | 117.475 mm |
---|---|
Outer diameter | 179.975 mm |
Width | 34.925 mm |
Logistics dimensions (L x W x H) | 31,75x144,907x144,907 mm |
---|---|
Logistic Weight | 1754 g |
Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
Package weight | 1754,5 g |
Inner diameter | 117.475 mm |
Outer diameter | 179.975 mm |
Width | 34.925 mm |
Bearing Clearance | cn |
Series | 68000 |
Material | stamped steel |
Cage | steel |
Total bearing width | 34.925 mm |
Basic static load, radial - C0r | 271000 N |
Basic dynamic load, radial - Cr | 51100 N |
Usually arrives within 14 working days