References
Aventics:0822065003
Rubix:274A0361
Manufacturer :0822065003
EAN:3661475882354

Product details : AVENTICS 0822065003
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 808.79 excl. VAT
/ Each
£ 970.55 incl. VAT
- Usually arrives within 14 working days
