Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON CBH20G 20MM TWIN THROUGH H BOX GALVANISED
NIGLON CBH20G 20MM TWIN THROUGH H BOX GALVANISED
Conduit Box
References
niglon:
CBH20G
rubix:
234A5663
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON CBH20G 20MM TWIN THROUGH H BOX GALVANISED
20mm Twin Through H Box Galvanised
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.79
excl. VAT
/
Each
Ā£
8.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX CPP04/D PLATE PIERCED FOR 1X2G CUT OUT (L)194 MM X (W)85 MM X (
MENNEKES 5602306G WALL MOUNTED SOCKET
TAMLEX WINDOW GIRDER TB256-41
TAMLEX TGTT33 75MM X TURNBUCKLE GUSSET TEE - TOP (H)75 MM (W)75
TAMLEX PMF75-FTC 75X25MM DEEP FLAT TEE WITH COUPLERS (W)75 MM X (D)25
TAMLEX GSE33 75X75 STOP END (H)75 MM X (W)75 MM X (D)30 MM
LGA SELECTRIC 9568/13/2M/AS 6 GANG 13A 2MANTI-SURGE & SPIKE
ZEROBURN FSZ50 TRUNKING CLIP UP TO 50MM - QTY (L)20 MM X (H)30 MM X (W
SWA HEATSHRINK PACK 6.2 SP6EU
WAGO 51002100 773-108 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
DETA ELECTRICAL DB2545 35MM DUAL DRY LINING BOX (H)86 MM X (W)146 MM X
MENNEKES 9351UK 32A SOCKET
EMITEX EM01.006 RJ45 CAT5E MODULE 37.5X22
TAMLITE XCFRTPC TILT GU10 FIRE RATED RING (POLISHED CHRO (DIA)87 MM X
CABLOFIL MRFB300PG 300MM 90 FLAT BEND (W)300 MM X (D)25 MM