TAMLEX TGTT66 150MM X TURNBUCKLE GUSSET TEE - TO (H)150 MM (W)
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TGTT66
Rubix:234A6908

Documents
Product details : TAMLEX TGTT66 150MM X TURNBUCKLE GUSSET TEE - TO (H)150 MM (W)
150MM X 150MM Turnbuckle Gusset Tee - To (H)150 mm x (W)150 mm
Technical specifications
Attributes
| Type | turnbuckle gusset tee top lid |
|---|---|
| Model | tgt |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 39.26 excl. VAT
/ Each
£ 47.11 incl. VAT
- Delivery usually within ( 3 ) days
