Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Numerals for striking
Set of numerals for striking
PRYOR TYPE SET OF 10 NUMBERS 5.0MM TP10050
PRYOR TYPE SET OF 10 NUMBERS 5.0MM TP10050
Set 10 figures
References
pryor:
TP10050
rubix:
218345
Technical specifications
Imprint size
5
mm
Type of imprint
Set of figures
Number of elements
10
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRYOR TYPE SET OF 10 NUMBERS 5.0MM TP10050
Set 10 figures
Technical specifications
Attributes
Imprint size
5
mm
Type of imprint
Set of figures
Number of elements
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.71
excl. VAT
/
Each
£
38.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRYOR NUMBER PUNCH SET PP10050 3/16 INCH 5.0MM
FACOM NUMERAL PUNCH 293A.4
PRYOR NUMBER PUNCH SET PP10015 1/16 INCH 1.5MM
PRYOR NUMBER PUNCH SET PP10020 5/64 2.0MM
PRYOR NUMBER PUNCH SET PP10060 1/4 INCH 6.0MM
PRYOR PUNCH MINISTRES 10 NUMBER SET 1/4 INCH (6MM) PPMS10060
PRYOR NUMBER PUNCH SET PP10025 3/32 INCH 2.5MM
PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 3/16 (5.0MM) PR10050
PRYOR NUMBER PUNCH SET PP10080 5/16 INCH 8.0MM
PRYOR NEGATIVE IMPRESSION FIG PUNCH SET 5/32 (4.0MM) PR10040
PRYOR NUMBER PUNCH SET PP10100 3/8 INCH 10.0MM
PRYOR PUNCH MINISTRES 10 NUMBER SET 1/8 INCH (3MM) PPMS10030
FACOM NUMERAL PUNCH 293A.5
FACOM NUMERAL PUNCH 293A.6
PRYOR TP10060 TYPE SET OF 10 NUMBERS 6.0MM