PRYOR PUNCH MINISTRES 10 NUMBER SET 1/4 INCH (6MM) PPMS10060


Ministress punches - Numbers 0 - 9

References
pryor:PPMS10060
rubix:218373
brand logo
brand logo
Technical specifications
Imprint size6 mm
Type of imprintSet of figures
Number of elements10

Product details : PRYOR PUNCH MINISTRES 10 NUMBER SET 1/4 INCH (6MM) PPMS10060


These punches have been engineered specifically for applications where it is important that lower stress levels are introduced into the marked component. Of particular use in the oil, aircraft and nuclear industries.
The fonts are rounded with a continuous line, helping to provide a low stress impression. Premature cracking is avoided by eliminating the stress concentration at the bottom of the indentation. Manufactured from chromium tool steel.

Technical specifications


Attributes
Imprint size6 mm
Type of imprintSet of figures
Number of elements10
Show UNSPSC/ECL@SS
£ 36.85 excl. VAT
/ Each
£ 44.22 incl. VAT
  • Usually arrives within 14 working days