Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Turning machine mandrels and accessories
Turning machine mandrels and plates
Accessory for turning machine mandrels and plates
PRATTBURN ST PB SFT BLNK JWS200MM SC CHK8210-20606 PACK OF 3
PRATTBURN ST PB SFT BLNK JWS200MM SC CHK8210-20606 PACK OF 3
Set of 3 jaws
References
pratt burnerd:
8210-20606
rubix:
228477
Technical specifications
Type
Jaw 200mm
Product details
Technical specifications
Product details : PRATTBURN ST PB SFT BLNK JWS200MM SC CHK8210-20606 PACK OF 3
Soft jaws, set of 3.
Technical specifications
Attributes
Type
Jaw 200mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.33
excl. VAT
/
Each
£
121.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM33105 VDI30 B2 30X20 RADIAL HOLDER LEFT HAND SHORT
PRATTBURN ADAPTOR 250MM D1-6 8271-25225
OMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDER
OMEGAPROD OM33172 VDI30 E2 30X20 BORING BAR HOLDER
OMEGAPROD OM33109 VDI30 B3 40X20
OMEGAPROD OM33177 VDI40 E2 40X12 BORING BAR HOLDER
OMEGAPROD OM33152 VDI30 E1 30X32 INDEXABLE DRILL HOLDER
PRATTBURN SET OF 3 JAWS 8210-17606
OMEGAPROD OM33181 VDI40 E2 40X32 BORING BAR HOLDER
OMEGAPROD OM33102 VDI40 B1 25X44 RADIAL HOLDER RIGHT HAND SHORT
OMEGAPROD OM33182 VDI40 E2 40X40 BORING BAR HOLDER
OMEGAPROD OM33134 VDI40 C1 40X25 AXIAL HOLDER RIGHT HAND
OMEGAPROD OM33156 VDI40 E1 40X40 INDEXABLE DRILL HOLDER
OMEGAPROD OM33179 VDI40 E2 40X20 BORING BAR HOLDER
OMEGAPROD OM33145 VDI30 C4 30X20 AXIAL OVERHEAD HOLDER LEFT HAND