FACOM 467BF.JP12PB 7-19MM COMBO RATCHET SPANNER FLEX HEAD


Set of 467BF FACOM ratchet combination wrenches

References
facom:467BF.JP12PB
rubix:228A9306
ean:3662424082450
brand logo
brand logo
Technical specifications
Number of elements12
See all Specifications

Product details : FACOM 467BF.JP12PB 7-19MM COMBO RATCHET SPANNER FLEX HEAD


Productivity and safety = Quick to store, quick to find, always with you.
Chemical and shock-resistant.
12 keys: 7 - 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm.

Strengths

Solves clamping problems in applications requiring "blind" work. - The articulated ratchet head provides unrivalled accessibility, being more compact than the traditional ratchet + gimbal + socket combination.

Technical specifications


Attributes
Number of elements12
Weight1500 g
FinishingSatin/Chrome
Show UNSPSC/ECL@SS
£ 254.72 excl. VAT
/ Each
£ 305.66 incl. VAT
  • In stock: Next day delivery