WERA 005531 8100 SB 13 ZYKLOP COMFORT RATCHET SET IMPERIAL 11PC


Set of wrenches Wera

References
wera:05005531001
rubix:265A5525
manufacturer :05005531001
ean:4013288227973
brand logo
brand logo

Product details : WERA 005531 8100 SB 13 ZYKLOP COMFORT RATCHET SET IMPERIAL 11PC


8100 SB 13 Zyklop Comfort Ratchet set, reversing lever, 3/8" drive, imperial, 11 pieces 1x 8010 B Zyklop Comfort Ratchet, with reversing lever, with 3/8" drive: 3/8" x 230 mm 9x 8790 B Impaktor socket with 3/8" drive: 1/4"x30 mm, 5/16"x30 mm, 3/8"x30 mm, 7/16"x30 mm, 1/2"x30 mm, 9/16"x30 mm, 5/8"x30 mm, 11/16"x30 mm, 3/4"x30 mm 1x 8798 B Zyklop Extension, 3/8": 3/8" x 152.4 mm

Technical specifications


Attributes
No attributes to display for this product
£ 112.39 excl. VAT
/ Each
£ 134.87 incl. VAT
  • Usually arrives within 14 working days