Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO 1RM/SH6 SET 1RM-8 10 12 13 14 17.
BAHCO 1RM/SH6 SET 1RM-8 10 12 13 14 17.
Ratchet combination wrench set, 8 to 19
References
bahco:
1RM/SH6
rubix:
80057507
ean:
7314150219773
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : BAHCO 1RM/SH6 SET 1RM-8 10 12 13 14 17.
Ratchet combination wrench set, 8 to 19
Technical specifications
Attributes
Logistic Weight
600
g
Number of elements
6
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.27
excl. VAT
/
Each
£
229.52
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT METRIC COMBINATION WRENCH 8 PIECE SET E110300
ROEBUCK IMPERIAL OPEN ENDED SPANNER WRENCH A/F 10 PIECE SET
FACOM RING SPANNER SET 54.P9M
FACOM BX, RLL AND PNL SET 55A.JN6
MILWAUKEE 4932464258 METRIC COMBINATION SPANNER 15PC SET
FACOM METRIC OPEN ENDED WRENCH SET 44.JE12
FACOM SET OF WRENCH 34.JU13T
STAHLWILLE 12SER10POESPNSET4-11 96400653
GEDORE ASSORTED 1/4DR6.3HEX 1500 ES/CT-20 BIT
BAHCO 1952M/10 COMBINATION WRENCH SET
GEDORE RATCHET COMBI SPANNERS REVERSIBLE 8 - 19MM 7UR 5 PIECE SET
GEDORE DOUBLE OPEN END SPANNER SET METRIC 6-120
BAHCO 1931Z-1/4 OPEN END WRENCH
BRITOOL EXPERT RATCHET PODGER SPANNER 17X19MM
BAHCO 1320RM-18-19 RATCHET WRENCH DOUBLE FLAT