Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM SET OF WRENCH 44.JE8T
FACOM SET OF WRENCH 44.JE8T
44 - Wrench sets with metric ends
References
facom:
44.JE8T
rubix:
1233884
ean:
3148515302121
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : FACOM SET OF WRENCH 44.JE8T
44 - Wrench sets with metric ends
- Presentation: kit, box or on panel.
Technical specifications
Attributes
Logistic Weight
1156
g
Packaged dimensions (D x W x H)
350
x
100
x
40
mm
Package weight
1156
g
Number of elements
8
Finishing
satin/chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.65
excl. VAT
/
Each
£
113.58
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO S4RM-30-36 RATCHET WRENCH DOUBLE FLAT SET
ROEBUCK SET OF 18 COMBINATION WRENCH SPANNERS 865287
GEDORE 8PCCOMBI SPANNER SET 1 B-08
BAHCO 1952M/14T COMBINATION WRENCH SET
ROEBUCK 7 PIECE METRIC COMBINATION RATCHET SPANNERS 8-19MM 865416
WERA 020091 JOKER SWITCH WRENCH RATCHET COMBI SET 11PC
MELFORM MEL SET 10 1/8W HEX TO 1 W HEX WITH TOMMY BARS
HN4-16/SET HOOK SPANNWER SET WX35368
FACOM OPEN ENDED SPANNER SET 44.JU8T
BAHCO K8906Z/8 IMPACT DEEP SOCKET SET 3/4 AF
FACOM 44.JE9 SET OF 9 OPEN END WRENCHES METRIC
FACOM 74AT.JL9 9 PIECE NUT SPINNER
FACOM BX, RLLANDPNL SET 55A.JU10
FACOM 441.JV14GRPPB 441 XL OGV GRIP COMBI W POUCH - 14 PCS
FACOM METRIC WRENCH SET 44.JE9T