Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Set of insulated screwdrivers
BAHCO BE-9882S SCREWDRIVER ERGO SET 5PCE
BAHCO BE-9882S SCREWDRIVER ERGO SET 5PCE
Set of 5 insulated ERGO™ screwdrivers
References
bahco:
BE-9882S
rubix:
4521007
ean:
7314151839314
Technical specifications
Number of elements
5
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-9882S SCREWDRIVER ERGO SET 5PCE
CONTENTS
1x Be-8220s Screwdriver Ergo™, Insulated, Slot, 0.5x3x100mm, 222mm
1x Be-8040s Screwdriver Ergo™, Insulated, Slot, 0.8x4x100mm, 222mm
1x Be-8050s Screwdriver Ergo™, Insulated, Slot, 1x5.5x125mm, 247mm
1x Be-8810s Screwdriver Ergo™, Insulated, Pz-1, 202mm
1x Be-8820s Screwdriver Ergo™, Insulated, Pz-2, 222mm
Strengths
High performance alloy steel, insulation moulded directly onto blade
3-component handle ergonomically made up of polypropylene and thermoplastic elastomere
Conform to: IEC 60900, DIN -EN 60900, EN 60900,VDE 0682 part 201
Anti-roll flat face on handle
Technical specifications
Attributes
Logistic Weight
440
g
Number of elements
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.61
excl. VAT
/
Each
£
61.93
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-9888S SCREWDRIVER ERGO SET VDE
BAHCO BE-9881S SCREWDRIVER ERGO SET 5PCE
BAHCO BE-9890S SCREWDRIVER ERGO SET COMBI TIPS 2PCS
FACOM ATB.J4TVE PROT SD SET 4PCE 1000V SLIM BORNEO
WERA 006470 165 IS PZ/S KRAFTFORM+ SLIMLINE SCREWDRIVER SET 2PC
FACOM ATP.J5VE PROT SD SET 5PCE 1000V
GEDORE TOOL MODULE 1500 ES-VDE 2170 PZ
WERA 133356 167I/6 VDE SCREWDRIVER SET TORX K'FORM+ 6PC
FACOM AT5VE.PB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 5 PIECES
STANLEY FMHT0-62649 FATMAX PLUSMINUS SCREWDRIVER SLT/PZ
FACOM ATDVE.J6PB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 6 PIECE
FACOM ATD.J5TVEPB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 5 PIEC
FACOM ATB.J4TVEPB PROT SD SET 4PCE 1000V SLIM BORNEO
WERA 006145 160I/6 VDE SCREWDRIVER SET PH/SL K'FORM+ 6PC
WERA 006619 KRAFTFORM KOMPAKT VDE 17 RA IMPERIAL 1 17PC