FACOM ATDVE.J6PB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 6 PIECE


Set of 6 insulated screwdrivers 1000 V FACOM

References
facom:ATDVE.J6PB
rubix:270A2183
ean:3662424096167
brand logo
brand logo
Technical specifications
Number of elements6
See all Specifications

Product details : FACOM ATDVE.J6PB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 6 PIECE


Soft grip handle: for greater comfort and excellent chemical resistance.
Set of 6 1000 V insulated screwdrivers 2.5 x 75 - 3.5 x 75 - 4 x 100 - 5.5 x 125 mm.
n°1 x 100 - n°2 x 125

Strengths

FACOM PROTWIST® handle: the "Bi-material" of professionals. - Bi-material handle with overmoulded "tearproof" blade. - Safety: overmolded blade insulated to 1000 volts (complies with EN 60900 standard). For your safety, each screwdriver is individually tested at 10000 Volts over 10 sec.

Technical specifications


Attributes
Number of elements6
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 65.34 excl. VAT
/ Each
£ 78.41 incl. VAT
  • Usually arrives within 14 working days