WERA 006619 KRAFTFORM KOMPAKT VDE 17 RA IMPERIAL 1 17PC


Set of insulated screwdrivers Wera

References
wera:05006619001
rubix:265A5533
manufacturer :05006619001
ean:4013288229885
brand logo
brand logo

Product details : WERA 006619 KRAFTFORM KOMPAKT VDE 17 RA IMPERIAL 1 17PC


Kraftform Kompakt VDE 17 RA Imperial 1, 17 pieces 1x 837 i RA Kraftform blade-holding handle with ratchet functionality: 9 x 115 mm 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm 2x Kraftform Kompakt VDE 62 i Take it easy: PH 1x157 mm, PH 2x157 mm 2x Kraftform Kompakt VDE 65 i PZ/S Take it easy: # 1x157 mm, # 2x157 mm 4x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 10x157 mm, TX 15x157 mm, TX 20x157 mm, TX 25x157 mm 4x Kraftform Kompakt VDE 60 i Take it easy: 0.4x2.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm, 1.2x6.5x157 mm 1x Kraftform Kompakt VDE 60 iS Take it easy: 0.6 x 3.5 x 157 mm 2x Kraftform Kompakt VDE 68 i Take it easy: # 1x157 mm, # 2x157 mm

Technical specifications


Attributes
No attributes to display for this product
£ 92.16 excl. VAT
/ Each
£ 110.59 incl. VAT
  • Usually arrives within 14 working days