FACOM ATP.J5VE PROT SD SET 5PCE 1000V


Game prot2 screwdriver 5pce 1000v

References
facom:ATP.J5VE
rubix:395A5187
ean:3662424096358
brand logo
brand logo
Technical specifications
Number of elements5

Product details : FACOM ATP.J5VE PROT SD SET 5PCE 1000V


-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
Optimized ergonomics of the handle: + 10% of torque.
Contains: AT3.5X100VE - AT4X100VE - AT5.5X125VE - ATP1X100VE - ATP2X125VE.
Weight: 430 g.

Technical specifications


Attributes
Number of elements5
Show UNSPSC/ECL@SS
£ 49.53 excl. VAT
/ Each
£ 59.44 incl. VAT
  • Usually arrives within 14 working days