FACOM ATB.J4TVEPB PROT SD SET 4PCE 1000V SLIM BORNEO
PROTWIST SCREWDRIVER SETS
See technical informationReferences
Facom:ATB.J4TVEPB
Rubix:395A5241
EAN:3662424099410

Product details : FACOM ATB.J4TVEPB PROT SD SET 4PCE 1000V SLIM BORNEO
- For your safety, each screwdriver is individually tested at 10000 Volts for 10 seconds VDE approved. At the end of the manufacturing cycle, the Slim profile gives 27% more reach.
- In-line heat treatment: 100% longer life and 100% greater resistance.
- Handle material: Soft Grip for greater comfort and chemical resistance.
- Tri-coating of the blade (Zinc-Nickel-Chromium): 4 times greater resistance to corrosion.
- Optimized handle ergonomics: +10% torque.
- Laser marking: for improved wear resistance.
- Numerically controlled machining of indentations: improved screw adaptation, increased torque transfer and reduced wear.
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 74.28 excl. VAT
/ Each
£ 89.14 incl. VAT
- Delivery usually within ( 14 ) days
