FACOM ATB.J4TVE PROT SD SET 4PCE 1000V SLIM BORNEO
Set of 8 Protwist Borneo slim screwdrivers
See technical informationReferences
Facom:ATB.J4TVE
Rubix:395A5336
EAN:3662424095603
Product details : FACOM ATB.J4TVE PROT SD SET 4PCE 1000V SLIM BORNEO
For your safety, each screwdriver is individually tested at 10000 Volts for 10 seconds VDE approved, at the end of the manufacturing cycle, the Slim profile gives 27% more reach.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Number of elements | 4 |
|---|
Show UNSPSC/ECL@SS
£ 76.52 excl. VAT
/ Each
£ 91.82 incl. VAT
- Delivery usually within ( 14 ) days

