FACOM IMPACT SET NS.263M
Contains self-tapping screwdriverwith 13 tools
See technical informationSee documentsReferences
Facom:NS.263M
Rubix:1240214
EAN:3148515103704

Documents
Product details : FACOM IMPACT SET NS.263M
Contains self-tapping screwdriverwith 13 tools
Including:
-END n° 2 – 3 - 4: Pozidriv® bits.
- ENS: 8 – 10 – 12 - 14 mm: Slotted screw bits.
- ENH: 5 – 6 – 8 - 10 mm: hex bits.
- NS.236A: Impact socket holder.
- NS.260A: Self-tapping screwdriver
- Plastic box BP.115.
- Thermoformed tray PL.49A.
Weight: 1.78 kg
Including:
-END n° 2 – 3 - 4: Pozidriv® bits.
- ENS: 8 – 10 – 12 - 14 mm: Slotted screw bits.
- ENH: 5 – 6 – 8 - 10 mm: hex bits.
- NS.236A: Impact socket holder.
- NS.260A: Self-tapping screwdriver
- Plastic box BP.115.
- Thermoformed tray PL.49A.
Weight: 1.78 kg
Technical specifications
Attributes
| Logistic Weight | 1499 g |
|---|---|
| Packaged dimensions (D x W x H) | 335x150x70 mm |
| Package weight | 1499 g |
| Number of elements | 13 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 209.64 excl. VAT
/ Each
£ 251.57 incl. VAT
- Delivery usually within ( 14 ) days
