Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Board rack
FACOM OPEN ENDS S.300-22
FACOM OPEN ENDS S.300-22
Set of 5 open-end crowfoot wrenches - attachment 9x12 mm
References
facom:
S.300-22
rubix:
1240800
ean:
3148515148866
Technical specifications
Model
s.300-22
Number of elements
9
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM OPEN ENDS S.300-22
Set of open-end crowfoot wrenches, with 14x18 mm attachment and diameter 17-18-19-21-22-24-27-30-32 mm.
Size: 390 x 100 mm.
Technical specifications
Attributes
Model
s.300-22
Number of elements
9
Weight
1.686
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
557.92
excl. VAT
/
Each
£
669.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT VERTICAL PANEL 457 X 990MM 14025148.11
FACOM OPEN ENDS S.300-23
ROEBUCK ROEBUCK-1181784 HYDRAULIC BOTTLE JACK CAP 4000KG
BOTT VERTICAL PANEL 457 X 495MM 14025147.11
BOTT VERTICAL PANEL 1486 457MM 14025149.11
ROEBUCK AS40 AXLE STAND MAX LOAD 6 TON/6000 KG
BOTT VERSO MBILE FR/WORK BENCH 1000X600X930MM & MPX WRKTOP 16922102.16
SPARTEX SQ841590PLXX SQ TUBE WORKBENCH 840.1500.900 L/Grey
SPARTEX SXRL1809XXXX RETAINING LIPS FOR 1800X900MM BENCHDARK GREY
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM
SPARTEX SST600BKIT2G BACK PANEL WORKTOP SERVICEDUCT&POST FITTED GRN
SPARTEX SQ849060LLXX ESD SQ TUBE WORKBENCH840X900X600 L/Grey
SPARTEX SA7915758LXX PREMIUM HEIGHT ADJUST W/BENCH 1500X750 L/Grey
SPARTEX SQ841275BX6A 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
SPARTEX SST600BKIT5G BACK PANEL WORKTOP SERVICEDUCT&POST FITTED GRN