Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Board rack
BOTT VERTICAL PANEL 457 X 495MM 14025147.11
BOTT VERTICAL PANEL 457 X 495MM 14025147.11
Louvre panel vertical RAL 5010
References
bott:
14025147.11
rubix:
2515612
ean:
4025002943724
Product details
Technical specifications
Product details : BOTT VERTICAL PANEL 457 X 495MM 14025147.11
Louvre panel. Flanged steel panel for vertical wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 5010 gentian blue.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.99
excl. VAT
/
Each
£
25.19
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM OPEN ENDS S.300-22
BOTT VERTICAL PANEL 457 X 990MM 14025148.11
BOTT VERTICAL PANEL 1486 457MM 14025149.11
ROEBUCK ROEBUCK-1181784 HYDRAULIC BOTTLE JACK CAP 4000KG
ROEBUCK AS40 AXLE STAND MAX LOAD 6 TON/6000 KG
FACOM OPEN ENDS S.300-23
FACOM TOOL HOOK CKS.46A
SPARTEX SA791560NLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1500X600 L/Grey
SPARTEX SC841275LX9A PORT 3 SETTING LED LIGHT 40 WATT LOUVRE PANEL&LAM
BOTT 41010197.16 2.0M CUBIO BENCH OH KIT 20-05
BOTT 41002052.16V CUBIO STORAGE BENCH 2078-1.2 WITH MPX WORKTOP
SPARTEX SPW223019LIX WALL MOUNTED CYCLE SHELTERS 2270.3000.1900 L/Grey
SPARTEX SJ841575BX6B 60MM REAR SUPPORTPOST LOUVRE PANEL&LAMINATE UPPER
SPARTEX SPKN2020OJGX KENILWORTH CYCLE SHELTER 2230.2150.2000 GREEN
BOTT PEDESTAL 1500 X 600 X 930MM 16921901.11