Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Board rack
BOTT VERTICAL PANEL 457 X 990MM 14025148.11
BOTT VERTICAL PANEL 457 X 990MM 14025148.11
Louvre panel vertical RAL 5010
References
bott:
14025148.11
rubix:
2515613
ean:
4025002939680
Product details
Technical specifications
Product details : BOTT VERTICAL PANEL 457 X 990MM 14025148.11
Louvre panel. Flanged steel panel for vertical wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 5010 gentian blue.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.82
excl. VAT
/
Each
£
36.98
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BOTT VERTICAL PANEL 457 X 495MM 14025147.11
FACOM OPEN ENDS S.300-22
BOTT VERTICAL PANEL 1486 457MM 14025149.11
ROEBUCK AS40 AXLE STAND MAX LOAD 6 TON/6000 KG
ROEBUCK ROEBUCK-1181784 HYDRAULIC BOTTLE JACK CAP 4000KG
FACOM OPEN ENDS S.300-23
SPARTEX SA7915608LXX PREMIUM HEIGHT ADJUST W/BENCH 1500X600 L/Grey
SPARTEX SC841275P11A SETTING LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSH
BOTT 41010196.16 2.0M CUBIO BENCH OH KIT 20-04
BOTT 41002049.24V CUBIO STORAGE BENCH 2078-1.1 WITH MPX WORKTOP
BOTT CUBIO MT TROLLEY 40 60 DOOR DRWR T-TRAY 41006012.11V
SPARTEX SPW223019RIE WALL/MOUNT CYCLE SHELTER 2270.3000.1900 RED
BOTT 16917324.24V 1450 HGH SGL SIDE LVRE PANEL RACK+96 PCE BKIT
BOTT 16927123.24 1050X600X980 TROLLEY+6XDRAW 1XCUBD+LINO TOP
SPARTEX SJ841575BX4B H/DUTY W/BENCH- 840.1500.750-CUPBD&3DRAWDRK/GRY