Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Board rack
BOTT VERTICAL PANEL 1486 457MM 14025149.11
BOTT VERTICAL PANEL 1486 457MM 14025149.11
Louvre panel vertical RAL 5010
References
bott:
14025149.11
rubix:
80068772
ean:
4025002939727
Product details
Technical specifications
Product details : BOTT VERTICAL PANEL 1486 457MM 14025149.11
Louvre panel. Flanged steel panel for vertical wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 5010 gentian blue.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.05
excl. VAT
/
Each
£
54.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BOTT VERTICAL PANEL 457 X 495MM 14025147.11
FACOM OPEN ENDS S.300-23
FACOM OPEN ENDS S.300-22
BOTT VERTICAL PANEL 457 X 990MM 14025148.11
ROEBUCK AS40 AXLE STAND MAX LOAD 6 TON/6000 KG
ROEBUCK ROEBUCK-1181784 HYDRAULIC BOTTLE JACK CAP 4000KG
BOTT 16927100.11 VERSO ROLLER BUTLER DRWR 10D LINO TOP
SPARTEX SA791275PLXX PREMIUM HEIGHT ADJUST W/BENCH 1200X750- LAMINATE
SPARTEX SC841275LX7A PBD 1 DRAW 760MM REAR SUPPORT POSTS LOUVRE PANEL&
BOTT 41010185.16 1.5M CUBIO BENCH OH KIT 15-03
BOTT 41002049.19V CUBIO STORAGE BENCH 2078-1.1 WITH MPX WORKTOP
BOTT 14031425.16 PERFO PANEL SET AND 80 PIECE HOOK KIT
SPARTEX SPW223019RIX WALL MOUNTED CYCLE SHELTERS 2270.3000.1900 RED
SPARTEX SQ841290GLXX SQ TUBE WORKBENCH 840.1200.900 L/Grey
BOTT 16921911.11 VERSO 1500X600X930 PED BEN CAB LINO