BAHCO S103 SOCKET SET 1/4 - 1/2


Socket and Spanner Set

References
bahco:S103
rubix:231A3837
ean:7314150257119
brand logo
brand logo
Technical specifications
Number of elements103
See all Specifications

Product details : BAHCO S103 SOCKET SET 1/4 - 1/2


Strengths

•12-piece 1/4" hex socket set: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
6-piece 1/4" hex deep sockets, 7, 8, 9, 10, 11 and 13 mm
1-piece 1/4" locking extension bar 100 mm/4"
1-piece 1/4" universal joint
1-piece 1/4" spinner with two-component handle
1-piece 1/4" slim ratchet: quick-release, 72 teeth/5° action angle
17-piece 1/2" hex sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 24, 27, 30, 32 and 34 mm
6-piece 1/2" deep socket hex, 10, 13, 16, 17, 18 and 19 mm
2-piece 1/2" extension bars, 125 mm/5" and 250 mm/10"
1-piece 1/2" breaker bar: 250 mm
1-piece 1/2" universal joint
1-piece 1/2" spark plug hex socket: 16 mm (5/8")
1-piece 1/2" spark plug hex socket: 21 mm (13/16")
1-piece 1/2" slim ratchet: quick-release, 72 teeth/5° action angle
1-piece 1/4 forged bit ratchet 48 teeth
1-piece 1/4" x 1/4" bit holder
3-piece 1/4" Phillips bits, PH1, PH2 and PH3
3-piece 1/4" Pozidriv bits, PZ1, PZ2 and PZ3
6-piece 1/4" hex bits, 3, 4, 5, 6, 7 and 8 mm
9-piece 1/4" bits TORX®, T6, T8, T9, T10, T15, T20, T25, T30 and T40
1-piece 1/2" x 5/16" bit holder
3-piece 5/16" TORX® bits, T45, T50 and T55
1-piece adaptor hex 1/4" to square 1/4"
1-piece adaptor hex 1/4" to hex 1/4 bit locking system
13-piece combination spanners: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm, on a practical removable tool-rack
9-piece ball point hex L-key set, 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10
1-piece 2-section plastic box with removable lid
Matte finish
High-performance alloy steel
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120

Technical specifications


Attributes
Logistic Weight9075 g
Number of elements103
Weight9075 g
Finishingmat
Show UNSPSC/ECL@SS
£ 415.84 excl. VAT
/ Each
£ 499.01 incl. VAT
  • Usually arrives within 14 working days