References
Facom:55A.JE12
Rubix:1235066
EAN:3148516985682

Product details : FACOM BX,RLLANDPNL SET 55A.JE12
55A - Metric offset polygon wrench sets
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 3773 g |
|---|---|
| Packaged dimensions (D x W x H) | 480x110x105 mm |
| Package weight | 3829 g |
| Number of elements | 12 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 253.00 excl. VAT
/ Each
£ 303.60 incl. VAT
- Delivery usually within ( 14 ) days
