ROEBUCK MEGAGEAR RATCHET COMBI SPANNER SET 10-19MM 10 PIECE MGSCSET10
Set of 10 megagear combination ratchet wrenches
See technical informationSee documentsReferences
Roebuck:8298251
Rubix:2583135
EAN:3660338518874
Documents
Product details : ROEBUCK MEGAGEAR RATCHET COMBI SPANNER SET 10-19MM 10 PIECE MGSCSET10
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined working areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test) Includes (mm): 10-11-12-13-14-15-16-17-18-19
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined working areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test) Includes (mm): 10-11-12-13-14-15-16-17-18-19
Technical specifications
Attributes
| Number of elements | 10 |
|---|
Show UNSPSC/ECL@SS
£ 177.46 excl. VAT
/ Each
£ 212.95 incl. VAT
- In stock: Next day delivery

