Set Screw Locking
Inner diameter | 17 mm |
---|---|
Length | 94 mm |
Width | 32 mm |
Inner diameter | 17 mm |
---|---|
Length | 94 mm |
Width | 32 mm |
Type | take-up mounted bearing |
Total bearing width | 21 mm |
Material | cast iron |
Series | u |
Inner width | 31 mm |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Weight | 0.8 kg |
Usually arrives within 14 working days