Set Screw Locking
Inner diameter | 85 mm |
---|---|
Length | 260 mm |
Width | 73 mm |
Inner diameter | 85 mm |
---|---|
Length | 260 mm |
Width | 73 mm |
Type | take-up mounted bearing |
Total bearing width | 54 mm |
Material | cast iron |
Series | u |
Inner width | 85.7 mm |
Basic static load, radial - C0r | 61900 N |
Basic dynamic load, radial - Cr | 84000 N |
Weight | 11 kg |
Usually arrives within 14 working days