SPARTEX VSTHCPT5X10EFA2 HEX GRUB SCREW/CONE POINT A2 5X10 SW25
Hexagon socket set screw with point
See technical informationReferences
Superseded Ref:STHC5X10BTPNTOA2
Spartex:VSTHCPT5X10EFA2
Rubix:265A4837
Manufacturer :402725 10
EAN:4043377071118


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VSTHCPT5X10EFA2 HEX GRUB SCREW/CONE POINT A2 5X10 SW25
Hexagon socket set screws with cone point A2 5X10 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ 500 pieces
£ 6.36 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
10 mm