References
Rubix-UK:M16X80HSS-8.8-ZP/10
Rubix:8849099

Product details : M16 X 80 HEX SET 8.8 BZP PACK OF 10
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 80.70 excl. VAT
/ Each
£ 96.84 incl. VAT
- In stock: Next day delivery
Length
80 mm
