References
Rubix-UK:M12X25HSS-8.8-ZP/50
Rubix:8848947

Product details : M12 X 25 HEX SET 8.8 BZP PACK OF 50
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 28.48 excl. VAT
/ Each
£ 34.18 incl. VAT
- In stock: Next day delivery
Length
25 mm
