References
Rubix-UK:M5X20HSS-8.8-ZP/100
Rubix:8848637

Product details : M5 X 20 HEX SET 8.8 BZP PK 100
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 16.09 excl. VAT
/ Each
£ 19.31 incl. VAT
- In stock: Next day delivery
Length
20 mm
