References
Rubix-UK:M12X80HSS-8.8-ZP/25
Rubix:8849013

Product details : M12 X 80 HEX SET 8.8 BZP PACK OF 25
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 32.62 excl. VAT
/ Each
£ 39.14 incl. VAT
- In stock: Next day delivery
Length
80 mm
