References
Rubix-UK:M6X50HSS-8.8-ZP/100
Rubix:8848742

Product details : M6 X 50 HEX SET 8.8 BZP PACK OF 100
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 23.00 excl. VAT
/ Each
£ 27.60 incl. VAT
- In stock: Next day delivery
Length
50 mm
