References
Rubix-UK:M16X35HSS-8.8-ZP/25
Rubix:8849030

Product details : M16 X 35 HEX SET 8.8 BZP PACK OF 25
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 25.72 excl. VAT
/ Each
£ 30.86 incl. VAT
- In stock: Next day delivery
Length
35 mm
