MECALINE 9241222 HOSE TAIL STAINLESS STEEL MM12 G1/4IN

STAINLESS STEEL HOSE TAIL - TAPER MALE ADAPTERS

See technical informationSee documents

References

Mecaline:842940
Rubix:214A5427
EAN:3660338063107
RIBBED TAPERED BUSHING - STAINLESS STEEL Execution Tapered - D12/4

Technical specifications

Materialstainless steel
Connection 112 mm
Max. service pressure20 bar
See all Specifications

Documents

Product details : MECALINE 9241222 HOSE TAIL STAINLESS STEEL MM12 G1/4IN


Material:Stainless Steel. BSP Taper thread (R). Pressure: from -0.99 bars to 140 bars. Operating temperature: -20° C to +225° C. For food and chemical fluids.

Technical specifications


Attributes
Materialstainless steel
Connection 112 mm
Max. service pressure20 bar
Profile842
Connection 21/4 in
Type of threadingr
£ 10.95 excl. VAT
/ Each
£ 13.14 incl. VAT
  • Usually arrives within 14 working days