References
IMI Norgren:238120038
Rubix:123A4707
Manufacturer :238120038


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | female iso thread g 3/8 (bspp) |
| Max. service pressure | 35 bar |
Product details : NORGREN 238120038 PLUG FEMALE THREAD G 3/8
Plug Female Thread G 3/8
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | female iso thread g 3/8 (bspp) |
| Max. service pressure | 35 bar |
| Profile | european industrial profile ø 7.2 mm |
| Connection 2 | ø 7.2 mm european industrial profile quick connector (plug) |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- Usually arrives within 14 working days