Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 20.4X10X1.2 6799210
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 20.4X10X1.2 6799210
Shaft lock washers
References
spartex:
TRUARC10A1.4122
rubix:
268A5761
manufacturer :
6799210
ean:
4043377146892
Technical specifications
Thickness
1.2
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 20.4X10X1.2 6799210
Retaining washers for shafts A1.4122 20,4X10X1,2 DIN 6799
Technical specifications
Attributes
Thickness
1.2
mm
Material/finishing
Stainless steel A1
Outer diameter
20.4
mm
Type
Shaft lock washers
Inner diameter
10
mm
Standard
DIN 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.50
excl. VAT
/ 500
pieces
£
77.40
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.145 A1 04722145
SPARTEX RETAINING RINGS FOR BORES D.95 A1 0472295
SWAGELOK SS-12M0-SET 12.00MM OD STEEL FERRULE FRONTBACK
SPARTEX RETAINING RINGS FOR BORES D.41 A1 0472241
SPARTEX RETAINING RINGS FOR BORES D.21 A1 0472221
SPARTEX RETAINING RINGS FOR SHAFTS D.52 A1 0471252
SPARTEX RETAINING RINGS FOR BORES D.65 A1 0472265
ROEBUCK 105874 E CLIPS METRIC SELF COLOUR
SPARTEX RETAINING RINGS FOR SHAFTS D.6 A1 047145326
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 37.6X19X1.75 6799219
SPARTEX RETAINING RINGS FOR SHAFTS D.24 A1 0471224
SPARTEX RETAINING RINGS FOR BORES D.23 A1 0472223
SPARTEX RETAINING RINGS FOR SHAFTS D.35 A1 0471235
SPARTEX RETAINING RINGS FOR BORES D.200 A1 04722200
SPARTEX RETAINING RINGS FOR BORES D.88 A1 0472288