Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC9A1.4122-RETAINING WASHERS A1.4122 18.8X9X1.1
SPARTEX TRUARC9A1.4122-RETAINING WASHERS A1.4122 18.8X9X1.1
Shaft lock washers
References
spartex:
TRUARC9A1.4122
rubix:
264A8910
manufacturer :
679929
ean:
4043377146991
Technical specifications
Shaft diameter
18.8
mm
Thickness
1.1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX TRUARC9A1.4122-RETAINING WASHERS A1.4122 18.8X9X1.1
Retaining washers for shafts A1.4122 18,8X9X1,1 DIN 6799
Technical specifications
Attributes
Shaft diameter
18.8
mm
Thickness
1.1
mm
Material/finishing
stainless steel a1
Outer diameter
18.8
mm
Type
retaining washer
Inner diameter
9
mm
Standard
din 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.35
excl. VAT
/ 500
pieces
£
84.42
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Check our products from related categories
SWAGELOK SS-6M0-SET 6.00MM O/D ST/ST FERRULES SS-6MO-SET
NORD-LOCK 1103 NL12SS M12 A4 WASHER
SPARTEX TRUARC2.3A1.4122-RETAINING WASHERS A1.4122 6.3X2.3X0.6
SPARTEX RETAINING RINGS FOR SHAFTS D.14 A1 0471453214
SPARTEX RETAINING RINGS FOR SHAFTS D.170 A1 04712170
SPARTEX RETAINING RINGS FOR BORES D.115 A1 04722115
SPARTEX RETAINING RINGS FOR SHAFTS D.48 A1 0471248
SPARTEX RETAINING RINGS FOR BORES D.9 A1 047229
SPARTEX CIRI62A0534-RETAINING RINGS FOR BORES D.62 A1
SPARTEX RETAINING RINGS FOR BORES D.25 A1 0472453225
FESTO 175727 RETAINING RING CQSR-12
SPARTEX RETAINING RINGS FOR SHAFTS D.25 A1 0471453225
SPARTEX RETAINING RINGS FOR SHAFTS D.21 A1 0471453221
SPARTEX RETAINING RINGS FOR SHAFTS D.80 A1 0471280
SPARTEX RETAINING RINGS FOR SHAFTS D.34 A1 0471453234