Product details : SIMRIT 49421360 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
Inner diameter
35 mm
Outer diameter
52 mm
Width
6 mm
Material
nbr
Execution
recessed metal-armature seal with spring and dust lip