Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Logistic Weight | 8 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 7 mm |
Material | FEPM |
Execution | Recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days