FPM70X100X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67022534
Rubix:167A6772
Manufacturer :67022534

Product details : FPM70X100X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
- Usually arrives within 14 working days
